Shop All Sconces
Et2
Bijou 3-Light 13" Wide Polished Chrome Wall Sconce
Mfr # E21806-20PC
Zoro # G2172122
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25
- Width 13
- Dimmable Yes
- Finish Polished Chrome
- Kelvin Rating 2900
Product Information
Dimensions
Height | 5.25 |
Width | 13 |
Depth | 7 |
Backplate Height | 3.5 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Kelvin Rating | 2900 |
Material | Crystal, Acrylic, Steel |
Color | Polished Chrome |
Weight | 3.74 |
Shade Finish | Crystal |
Style | Contemporary |
ADA Compliant | No |
Number of Bulbs | 3 |
Collection | Bijou |
Maximum Wattage Per Bulb | 40 |
Bulb Type | G9 Xenon |
Description
Bejeweled in thousands of crystals over gleaming K9 chrome, the Bijou Collection sparkles with the unmistakable radiance of rare diamonds. Encasing a warm, soft glow within, the smooth orbs of chrome come to life as light shimmers and dances off the crystal-encrusted surface. Whether as a pendant, sconce, or flush mount, Bijou adorns the room in beauty and richness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- ILC Replacement for AH Lighting F40t12 BLB replacement light bulb lamp (F40T12 BLB AH LIGHTING)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting (RP-SCD-11N-8L-40K-WC-G2)
- Et2 Sconces