Shop All Sconces
Et2
Beacon 1-Light 5" Wide White / Polished Chrome Wall Sconce
Mfr # E25015-WTPC
Zoro # G2172314
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75
- Width 5
- Dimmable Yes
- Finish White / Polished Chrome
- Bulb Type PCB Integrated LED
Product Information
Dimensions
Height | 9.75 |
Width | 5 |
Wire Length | 8 |
Backplate Height | 5 |
Depth | 2.5 |
Details
Dimmable | Yes |
Finish | White / Polished Chrome |
Bulb Type | PCB Integrated LED |
Weight | 3.44 |
Maximum Wattage Per Bulb | 3 |
Material | Gypsum, Aluminum |
Kelvin Rating | 3000 |
Voltage | 100-240 |
Collection | Beacon |
Color | White / Polished Chrome |
Number of Bulbs | 1 |
Description
This versatile wall sconce features an adjustable spot controlled by an on-off push button switch which works well bedside. If left in the upright position the light passes through a hole in the cantilevered top which houses colored gels of red, green, blue, or clear for a nice lighting effect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees (LED-7318-27A)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ELK HOME Covington 21.5'' High 1-Light Outdoor Sconce - Black (SL92257)
- Et2 Sconces