Shop All Sconces
Et2
Alumilux Sconce 2-Light 10" Wide White Wall Sconce
Mfr # E41280-WT
Zoro # G2174213
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Width 10
- Dimmable Yes
- Depth 1.5
- Collection Alumilux Sconce
Product Information
Dimensions
Height | 10 |
Width | 10 |
Depth | 1.5 |
Backplate Height | 0.83 |
Maximum Height | 1.5 |
Details
Dimmable | Yes |
Finish | White |
Collection | Alumilux Sconce |
Material | Aluminum, Acrylic |
Voltage | 120 |
Color | White |
Weight | 4.62 |
Kelvin Rating | 3000 |
Number of Bulbs | 2 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 15 |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- ILC Replacement for Philips Pl-q 38w/827/4p replacement light bulb lamp (PL-Q 38W/827/4P PHILIPS)
- SOUTHWIRE Replacement Panel Light, 90 LED (9709)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- Et2 Sconces