Shop All Sconces
Et2
Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce
Mfr # E41333-WT
Zoro # G2169672
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 5
- Dimmable Yes
- Color White
- Backplate Height 5
Product Information
Dimensions
Height | 7 |
Width | 5 |
Backplate Height | 5 |
Depth | 2.75 |
Details
Dimmable | Yes |
Finish | White |
Color | White |
Number of Bulbs | 1 |
Material | Aluminum |
Voltage | 120 |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 8 |
Weight | 2.02 |
Collection | Alumilux Sconce |
Bulb Type | PCB Integrated LED |
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- Et2 Sconces