Shop All Leather Palm Gloves
Estwing
Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large
Mfr # EWLPSC0610
Zoro # G405445557
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EWLPSC0610
- Zoro # G405445557
- UPC # 99198206899
- Country of Origin Pakistan
- Category Leather Palm Gloves
Description
The only thing better than a good tool are the hands that hold it so protect those hands with a pair of Estwing work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. The palm of the glove made of buffalo leather renown for its exceptional resistance to abrasive wear to provide this glove with increased durability. The seamless design of the palm helps to prevent snags and catches that lead to injuries. The elastic sewn wrist comes off easily in case the glove needs to be removed quickly while still ensuring the glove stays in place while you work. The open style cuff is elongated to provide extra coverage for wrists while helping to keep out dirt, debris, and other irritants as well as allowing the glove to fit over long sleeves. Perfect for jobs and tasks that require long lasting durability and comfort including construction, farming, ranching, home improvement, gardening and DIY projects around the house or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- JAFRIB Attack Line Fire Hose, 300 psi (G50H2RR100N)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, Medium (EWLP1009)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, 2X-Large (EWLP1012)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- MAGID Top Gunn T373BK Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373GK)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- CONDOR Leather Gloves, Split/Double Palm, M, PR (4NHC8)
- Estwing Gloves & Hand Protection