Shop All Anti-Vibration Gloves
Estwing
Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large
Mfr # EWIMP0610
Zoro # G205445573
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EWIMP0610
- Zoro # G205445573
- UPC # 99198207070
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Description
The only thing better than a good tool are the hands that hold it so protect those hands with a pair of Estwing work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. To this shell is attached multiple lengths of TPR synthetic rubber padding to protect the knuckles and backs of the fingers from injury in the case of knocks, bumps, and impacts. The palm of the glove made of durable synthetic leather that has additional padded overlays that help protect against hand fatigue while also providing vibration resistance. The adjustable wrist features a hook-and-loop closure that ensures a snug and comfortable fit. Perfect for jobs and tasks that require long lasting durability and protection from minor impacts like construction, road maintenance, farming, home improvement, automotive repair and DIY projects around the house or in the workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Stealth Otg Goggles W/ Hydroshield Coating (UVXS3970HS)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (L972)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- ESTWING Impact Breaker Gloves in Black, Small (EWIMPBR0508)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, X-Large (EWIMP0611)
- ESTWING Impact Breaker Gloves in Black, Large (EWIMPBR0510)
- ESTWING Impact Breaker Gloves in Black, Medium (EWIMPBR0509)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- Estwing Gloves & Hand Protection