Shop All Claw, Rip & Framing Hammers
Estwing
Framing Hammer, 6-1/8" Head, 14-5/8"Handle
Mfr # E3-28SM
Zoro # G508232061
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Length 14 5/8 in
- Striking Surface Hardness 50-55 Rockwell C
- Face Material Steel
- Non-Magnetic Yes
Product Information
- Brand Estwing
- MFR # E3-28SM
- Zoro # G508232061
- UPC # 034139629016
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Handle Length | 14 5/8 in |
Overall Length | 16 in |
Face Diameter | 1 in |
Head Length | 6 1/8 in |
Description
Hand Tools, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 28 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Shock Reduction Grip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Straight, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- ESTWING Estwing 268-T3-18 Tinner's Hammer 18oz (268-T3-18)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- ESTWING 16OZ Leather STL Hammer (E16S)
- ESTWING 22OZ Smooth Fram Hammer (E3-22S)
- VAUGHAN Hammer 20Oz Rip Vaughn (999L)
- Estwing Hammers and Striking Tools