Shop All Claw, Rip & Framing Hammers
Estwing
Framing Hammer, 5-3/4" Head, 14-1/2"Handle
Mfr # E3-22S
Zoro # G908232043
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Attachment One Piece Construction
- Through-Head Handle Yes
- Grip Style Textured
- Features Shock Reduction Grip
Product Information
- Brand Estwing
- MFR # E3-22S
- Zoro # G908232043
- UPC # 034139626411
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Face Diameter | 1 in |
Handle Length | 14 1/2 in |
Head Length | 5 3/4 in |
Overall Length | 16 in |
Description
Hand Tools, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 22 oz, Overall Length 16 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Shock Reduction Grip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Straight, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Lock Pin, 1/4"-32, 43/64" L (NL-46)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- CRESCENT LUFKIN 1/4" X 6" Executive Diameter Pocket Tape (W606PD)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-8M)
- ESTWING Hammer Rip22Oz Nyl Estwg (E3-22SM)
- ESTWING Hammer Rip 20Oz Stl 13-1/2 Hdl (E3-20SM)
- ESTWING Hammer Clw Rip Stl 20Oz 12-1/2 (E20S)
- ESTWING 16OZ Leather STL Hammer (E16S)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- Estwing Claw, Rip & Framing Hammers