Shop All Utility Knives
Estwing
Folding Lock Back Utility Knife with Disposable Razor Blade
Mfr # 42441
Zoro # G702577708
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # 42441
- Zoro # G702577708
- UPC # 99198424415
- Country of Origin China
- Category Utility Knives
Description
Take on a range of cutting tasks and jobs with this convenient and versatile knife. Designed and built for maximum utility, this knife measures 7-inches long when fully opened and uses the same disposable blades as standard retractable box knives. This gives this knife the ultimate in versatility as you can use its quick change design to swap between an old and dulled blade with a fresh, razor sharp one or to an entirely different blade style like hooked or serrated for specialty jobs. A jimped / ridged thumb rest on the back of the zinc-alloy blade holder provides a comfortable way to add extra force for cutting through denser materials. For convenience a single SK-5 hardened carbon steel blade is included to get you started with additional replacement blades available at most hardware stores. The comfortable and ergonomic, Estwing blue and yellow handle is made from high-visibility polypropylene and TPR rubber that is weather resistant. The lock back mechanism on the spine keeps the blade securely open when in use and prevents accidental closure and injury. A lanyard hole in the handle can be used to attach a wrist strap or a loop of paracord. Ideal for tasks requiring multiple different cutting blades like carpet installation and shingle cutting or for general warehouse and EDC use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- OSG HSS End Mill, 25/32in.dia., 1-7/8in.Cut L (5742608)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- ESTWING 1.8" Sheepsfoot Tip Cable Splicing Knife (42468)
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- HYDE Carton & Box Cutter Knife (42005)
- GRAY TOOLS Auto-Retracting Utility Knife (213)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer (KCJ-XC-30B)
- Estwing Utility Knives