Shop All Nail Pullers, Wrecking and Pry Bars
Estwing
Estwing RSC Roofing Siding Contractor Bar
Mfr # RSC
Zoro # G703763599
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop Forged
- Material Steel
- Overall Length 16.8"
- Overall Width 1.4"
- Type Pry Bar
Product Information
- Brand Estwing
- MFR # RSC
- Zoro # G703763599
- UPC # 34139104414
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16.8" |
Overall Width | 1.4" |
Details
Features | Drop Forged |
Material | Steel |
Item | Pro-Claw |
Type | Pry Bar |
Finish | High Gloss |
Description
Features
- Pro-Claw Roofing, Siding bar
- For removing shingles, downspouts, gutters and nails with ease
- 2.5 in. of lift
- Chisel End with Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- MILWAUKEE TOOL Drill Kit, Cordless, 1700 RPM, 12V DC (2407-22, 49-24-0146)
- PROTO Socket Rail, 17 in., 1 Piece (J2587)
- RIDGID Coolant, 1 qt, Squeeze Bottle (30693)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- ESTWING 10 Moulding Puller (MP250G)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- ESTWING 10 Moulding Puller (MP250G)
- ESTWING 24" Wrecking, Demolition Bar and Pry Tool (42499)
- ESTWING Estwing Mfg PB-18 18 in. Pry Bar (6826507)
- BOJO TOOLS Wide Forked Pry Bar Tool (ITH-5-UNGL)
- Estwing Pullers and Separators