Shop All Pullers
Estwing
Estwing MP250G 10 in. Pro Claw Moulding Puller
Mfr # 133163
Zoro # G703955819
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Pro Claw Moulding Puller With Blue Cushion Grip.
- Made of fine tool steel, drop forged and tempered for extra durability
- Precision thin blade for removing moulding without damaging the wall
- Slot in blade for removing small nails and brads
- Japanese nail puller with precise sharp claws for removing embedded or headless nails with ease and minimal damage
- Highly polished surfaces with durable black finish
- Size - 10 in.
- Dimension - 10 x 2.5 x 3.8 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- PERFORMANCE TOOL Needle Nose Pliers, 6" Long, with Double Cushioned Grips (W30731)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- GEARWRENCH 5 Ton 2 or 3 Jaw InternalExternal Ratcheting RegularLong Leg Puller (KDT3628D)
- BOSCH Differential Bearing Puller With 1-1/4" To 4-1/2" Spread (1028)
- OTC Pilot Bearing Puller 78 in to 2 in (OTC7319)
- SUPERIOR TOOL Plumbers Puller Kit (3875)
- PERFORMANCE TOOL 3-1/2 In 2 Jaw Gear Puller (W140)
- TENG TOOLS SP31410 - 90mm 3 Arm Internal/External Puller (SP31410)
- Estwing Pullers and Separators