Shop All Portable Electric Air Compressors
Estwing
E5GCOMP 5 Gallon 1.6 HP Quiet High Pressure Oil-Free Portable Air Comp
Mfr # E5GCOMP
Zoro # G2043915
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # E5GCOMP
- Zoro # G2043915
- UPC # 816376015810
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The Estwing E5GCOMP 5 Gallon 1.6 HP Quiet High Pressure Oil-Free Portable Air Compressor boasts one of the quietest compressor motors on the market plus superior, high-quality performance. The 180 max PSI 5 gallon tank provides 50% more usable air than comparable compressors and delivers enough airflow to power multiple tools at once. With 3,000+ hours of continuous run-time (outlasting value priced compressor life cycles by 10x), the oil free 4 pole motor delivers extended maintenance free operation so you can tackle any construction, flooring, finish, or framing projects with ease. Running at just 68 dba @ 5ft, this compressor is ideal for professional contractors working in enclosed spaces, residential areas, or for finishing late night projects at home. The two stage, 1.6 HP (peak 2.5 HP) electric motor delivers 3.8 SCFM @ 90 PSI, and provides full operating capacity with an extended operating range of 100+ feet when using 10 to 12 gauge extension cords. To avoid tripping breakers during start up, the compressor has a low starting draw of 10 amps and operates up to a peak of 15 amps. The tank fills from 0 – 180 PSI in under two minutes and cuts in at 135 PSI to maintain consistent air flow, allowing tools to operate tools at peak performance. Two pressure gauges feature an oil-filled design to mitigate the effects of vibration or cold weather, provide high-accuracy pressure measurements in any work environment. Set your desired PSI output with the pressure regulator, connect using either Milton’s T-style automotive or M-style industrial fittings with the two universal quick connect brass couplers, and quickly drain the tank after use with the 1/4 turn ball drain valve. The compressor also features a steel roll cage and control panel to protect against job site damage, a built-in power cord wrap, over current protection, anti-vibration rubber feet, a replaceable air filter, and an ergonomically designed handle. The 5 Gallon 1.6 HP Quiet High Pressure Oil-Free Portable Air Compressor is designed with the highest quality standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- LEGACY $HOSE REEL AIR SPEEDY 3/8ID x 50PVC 1/4 (LML8650)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- Estwing Portable Electric Air Compressors