Shop All Axes, Hatchets, & Splitting Wedges
Estwing
8lbs Maul with Fiberglass Handle, 36"
Mfr # EML-836F
Zoro # G906620484
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EML-836F
- Zoro # G906620484
- UPC # 194199623741
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
8lbs Maul with Fiberglass Handle
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 8lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 8lbs
Overall Length: 36"
Two handed grip position & textured rubber ensures comfortable & secure grip
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- TITAN Flexible Hose Clamp Driver (12229)
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- TEKTON Adapter/Reducer Set, 7-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99019)
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- ESTWING 4lbs Axe with Fiberglass Handle, 36" (EAX-436F)
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- ESTWING 4.5lbs Maul with Hickory Wood Handle, 36" (EML-436W)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- ESTWING 38OZ DBL BLK Bit Axe (EBDBA)
- ACE MAUL SPLITTING AX EYE 8# (TJ-8AH-C/32421)
- Estwing Axes, Hatchets, & Splitting Wedges