Shop All Axes, Hatchets, & Splitting Wedges
Estwing
6lbs Maul with Hickory Wood Handle, 36"
Mfr # EML-636W
Zoro # G706620493
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EML-636W
- Zoro # G706620493
- UPC # 194199624434
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
6lbs Maul with Hickory Wood Handle
Manufactured using the strongest & premium hickory
Head Weight: 6lbs
Overall Length: 36"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Manufactured using the strongest & premium hickory
Head Weight: 6lbs
Overall Length: 36"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD63/64)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bit (48-32-4919)
- WILTON Work Positioner, Midget (345)
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- ESTWING 4.5lbs Maul with Hickory Wood Handle, 36" (EML-436W)
- ESTWING 4lbs Axe with Fiberglass Handle, 36" (EAX-436F)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- ESTWING . 5 Lb Wood Splitting Wedge (ES311297)
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- VULCAN Handles Maul Fiberglass 2.5 Lb (34495)
- Estwing Hammers and Striking Tools