Shop All Engineer, Drilling & Blacksmith Hammers
Estwing
2.5lbs Engineer Hammer with Hickory Wood Handle, 14"
Mfr # EEH-214W
Zoro # G206620511
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # EEH-214W
- Zoro # G206620511
- UPC # 194199623123
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Description
2.5lbs Engineer Hammer with Hickory Wood Handle
Manufactured using the strongest & premium hickory
Designed to reduce user fatigue, lower vibration and improve efficiency
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING Blue Color Head With head size & length identifier
Drop Forged Head With induction hardened (50-55 HRC) striking ends
Head Weight: 2.5lbs
Overall Length: 14"
Manufactured using the strongest & premium hickory
Designed to reduce user fatigue, lower vibration and improve efficiency
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING Blue Color Head With head size & length identifier
Drop Forged Head With induction hardened (50-55 HRC) striking ends
Head Weight: 2.5lbs
Overall Length: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- STANLEY Pry Bars, Pry Bar, 21 In. L, Alloy Steel (J2134)
- CGM Waterproof Tile Grout (500TG)
- ESTWING 2lbs Drilling Hammer with Hickory Wood Handle, 11" (EDH-211W)
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- ESTWING Hammer Rock Pick 22Oz (E3-22P)
- ESTWING Engineers Hammer 3Lb (E6-48E)
- ESTWING 40OZ Engineer Hammer (MRF40E)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 1-LB W/FIBREGLASS HNDL (MT105FG)
- Estwing Hammers and Striking Tools