Shop All Nail Pullers, Wrecking and Pry Bars
Estwing
24" Wrecking, Demolition Bar and Pry Tool
Mfr # 42499
Zoro # G504102962
original price:
$26.99
5% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # 42499
- Zoro # G504102962
- UPC # 99198424996
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Description
Tackle a wide range of demolitions and deconstruction jobs with this handy wrecking bar and pry tool from Estwing. Forged in a single piece from hardened alloy steel, this strong and durably tool has a range of handy features including a slotted nail / fastener puller on each end with different angles to each to allow for selection of which end will give the best leverage. One end of the crowbar style tool has a slight curve perfect for removing ceramic tiling while the other has a full 90-degree curve to allow maximum prying and leverage force when pulling free boards and beams. The reverse side of the curve can easily double as a hammer / striking face for breaking through boards and wall panels. The tips of each end are beveled to allow them to bite into and penetrate between materials from metal and wood to drywall and concrete / masonry. The tool body is painted in Estwing blue to provide increased protection for the tool from rust and corrosion as well as higher visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-F (C70036)
- FELO Chain Nose Radio Pliers Curved x 8" (07157 63785)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- ESTWING 10 Moulding Puller (MP250G)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- ESTWING 12 in. Gooseneck Wrecking Bar (2007244)
- ESTWING Estwing Mfg PB-18 18 in. Pry Bar (6826507)
- ESTWING Estwing 268-PB-18 65021 18 Inch I-Beam Pry Bar (268-PB-18)
- ULTRA-DEX USA Boring Bar, 0.250" x 6" Size, Carbide, RH (FCUD-250-6-5R)
- Estwing Nail Pullers, Wrecking and Pry Bars