Shop All Wire Strippers & Crimpers
Estwing
2.1" Serrated Blade Cable Splicing and Wire Stripping Scissors
Mfr # 42469
Zoro # G404180237
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Estwing
- MFR # 42469
- Zoro # G404180237
- UPC # 99198424699
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Make trimming and preparing telecom and electrical wires and cables easier with these specially designed cable splicing scissors from Estwing. Made from durable and corrosion resistant 4Cr13 stainless steel, these heavy-duty shears have 2.1-inch long cutting blades for easy cutting of bare and jacketed copper and fiber optic wires cables. The top blade of these scissors features a micro serrated blade that helps grip round wires for better control and easier cutting, preventing the wire from sliding like traditional shears. Two stripping notches are cut into the outside of the top blade to help remove jackets and insulation from 19 and 23-gauge wires without damaging the wire itself. When dealing with corroded or dirty wires, the outside of both blades also has file-like grooves cut into them that allow easy cleaning of wire ends for better electrical contact and maximum conductivity. Tool measures 5-inches in length overall making it easy to add to your existing linesman's or electrician's tool belt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Box End Wrench, Offset, 17x19mm (2 17X19)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J7440H)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- KNIPEX Self-Adjusting Crimping Pliers for Wire (97 53 18)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- PALADIN TOOLS Stripper Cst Pro W/Green Blade Cassette (PA1280)
- Estwing Crimping Tools