Shop All Bookcases & Bookshelves
Estey
Flat Shelf, Single Face, 7 Shelves
Mfr # WF81100
Zoro # G3333456
product price: $360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 6
- Color Putty
- Depth 10 in
- Height 84 in
Product Information
- Brand Estey
- MFR # WF81100
- Zoro # G3333456
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 10 in |
Height | 84 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Depth | 10 in |
Overall Height | 84 in |
Overall Width | 36 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 6 |
Color | Putty |
Shelf Capacity | 150 lb |
Shelving Type | Starter |
For Use With | Binders, Books |
Finish | Powder Coated |
Includes | Hardware, Shelves |
Material | Steel |
Construction | Steel |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 0 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 0, Overall Height 84 in, Overall Depth 10 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 6, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Oak Brook 4003586 Plastic Soap Dish; Clear (4003586)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- MAYLINE Medina Bookcase, 5 Shelf, Gray Steel (MVB5LGS)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Grey, White, Contemporary (I 7532)
- Estey Bookcases & Bookshelves