Shop All Bookcases & Bookshelves
Estey
Flat Shelf, Single Face, 6 Shelves
Mfr # WF71100
Zoro # G3333465
product price: $348.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 6
- Color Putty
- Depth 10 in
- Height 78 in
Product Information
- Brand Estey
- MFR # WF71100
- Zoro # G3333465
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 10 in |
Height | 78 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Width | 36 in |
Overall Depth | 10 in |
Overall Height | 78 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 6 |
Color | Putty |
Shelf Capacity | 150 lb |
Shelving Type | Starter |
Includes | Hardware, Shelves |
Finish | Powder Coated |
For Use With | Binders, Books |
Material | Steel |
Construction | Steel |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 0 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 0, Overall Height 78 in, Overall Depth 10 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 6, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852336-1)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/Cherry (ZUC290)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood Sideboard Storage (121-6780)
- Estey Bookcases & Bookshelves