Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Single, 3 Shelves, 10 In
Mfr # WBDF41100
Zoro # G3333401
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$260.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 3
- Color Putty
- Depth 10 in
- Height 42 in
Product Information
- Brand Estey
- MFR # WBDF41100
- Zoro # G3333401
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 10 in |
Height | 42 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Depth | 10 in |
Overall Width | 36 in |
Overall Height | 42 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 3 |
Color | Putty |
Shelf Capacity | 150 lb |
Construction | Steel |
Finish | Powder Coated |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Shelving Type | Starter |
Material | Steel |
For Use With | Binders, Books |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 15 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 15, Overall Height 42 in, Overall Depth 10 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 3, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- OIF Leather Task Chair (0280)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- LORELL Weathered Charcoal Wall Mount Hutch Band Edge (16241)
- Estey Bookcases & Bookshelves