Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Double, 14 Shelves, 20 In
Mfr # WBDF82100
Zoro # G3333261
product price: $807.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Type Double Face Starter
- Number of Shelves 14
- Color Putty
- Depth 20 in
- Height 84 in
Product Information
- Brand Estey
- MFR # WBDF82100
- Zoro # G3333261
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 20 in |
Height | 84 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Depth | 20 in |
Overall Width | 36 in |
Overall Height | 84 in |
Details
Item | Open-File Shelves |
Type | Double Face Starter |
Number of Shelves | 14 |
Color | Putty |
Shelf Capacity | 150 lb |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Construction | Steel |
Finish | Powder Coated |
Shelving Type | Starter |
For Use With | Binders, Books |
Material | Steel |
Product Type | Double Face Open-File Shelves |
Number of Dividers | 70 |
Back Style | Back-to-Back |
Description
Open-File Shelves, Product Type Double Face Open-File Shelves, Material Steel, Number of Dividers 70, Overall Height 84 in, Overall Depth 20 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Back-to-Back, Number of Shelves 14, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- MANHATTAN COMFORT Low Bookcase, 5 Shelf, Mid Century, White (129AMC160)
- CONCEPTS IN WOOD Concepts In Wood MI3072-C Single Wide Bookcase; Cherry Finish 5 Shelves (MI3072-C)
- Estey Bookcases & Bookshelves