Shop All Paper Towel Dispensers
Essity
Tork, PEAKSERVE CONTINUOUS HAND TOWEL DISPENSER, 14.57in X 3.98in X 28.74in, WHITE
Mfr # 552520
Zoro # G010779542
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Essity
- MFR # 552520
- Zoro # G010779542
- Country of Origin Poland
- Category Paper Towel Dispensers
Description
Tork PeakServe Continuous Hand Towel Dispenser is the latest innovation designed for high-traffic washrooms where staff needs to maximize cleaning time and maintain a good flow of guests. Compatible with Tork PeakServe Continuous hand towels, the system offers very high capacity, which can be dispensed quickly and without interruption to keep the flow. The compressed refills are fast to fill, can be topped up at any time and are easy to store and transport, enabling staff to focus on cleaning, not refilling. Towels served in three seconds for washroom flow with no hold ups for guests. Compression means more hand towels, preventing unexpected run outs as compared to traditional towel systems. Top up with hand towels when it suits you. More flexibility means more time to clean. Taking a towel is always smooth and easy with our patented Continuous hand towel system. EasyCube compatible. Towels Dispensers Type: Continuous Towel Dispenser; Capacity text: 2,100 Towels; Materials: Plastic; Colors: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- SWIFFER Wet Refill Cloths, Open Window Fresh, Cloth, White, 8x10, 12/Tub, PK12 (95531)
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cttn Blossm, PK4 (105G)
- GOJO reg Green Certified Foam Handwash, No Color (GOJ571506)
- ESSITY Tork, PEAKSERVE CONTINUOUS RECESSED CABINET HAND TOWEL ADAPTER, 14.37 X 4.29 X 17.72, WHITE (552521)
- ESSITY Tork, PEAKSERVE CONTINUOUS HAND TOWEL DISPENSER, 14.44 X 3.97 X 19.3, WHITE (552530)
- ESSITY Tork, Countertop Towel Dispenser, White, Plastic, 14.76in X 6.69in X 10.43in (302020)
- ESSITY Tork, PEAKSERVE CONTINUOUS HAND TOWEL DISPENSER, 14.57in X 3.98in X 28.74in, BLACK (552528)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- JIALLO Jiallo WE-PH115 12 in. Stainless Steel Paper Towel Holder with Knob; Black (WE-PH115)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- Essity Paper Towel Dispensers