Shop All Evaporative Coolers
Essick Air
Window Evaporative Cooler 4200 cfm, 1400 sq. ft., 13.5 gal, 1/3 HP
Mfr # RN46W
Zoro # G3795944
product price: $1,099.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Air Flow 4,200 cfm
- Fill Type Water Connection Required
- Pump Voltage 115
- Material Steel
- Grille Width 21 3/4 in
Product Information
- Brand Essick Air
- MFR # RN46W
- Zoro # G3795944
- UPC # 009009503734
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Grille Width | 21 3/4 in |
Height | 34 1/2 in |
Duct Opening Length | 30-3/4" |
Grille Height | 14 3/4 in |
Duct Opening Width | 31-1/2" |
Width | 34 1/8 in |
Depth | 34 1/8 in |
Power Cord Length | 7 ft |
Dimensions | 34-1/2 in H x 34-1/8 in W x 34-1/8 in D |
Description
Window Evaporative Cooler, Air Flow 4,200 cfm, Average Coverage Area 1400 sq ft, Drive Type Belt Drive, Pad Thickness 2 in, 1/3 hp HP, 7.9 Amps, Evaporative Cooler Voltage 115V AC, 1 Phase, Pump Voltage 115, Power Cord Length 7 ft, Number of Speeds 2, Water Connection 3/8 in, Water Capacity 13.5 gal, Fill Type Water Connection Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- VORNADO VORNADO CR1-0120-06 Medium Air Circulator, 8.98 in Dia Blade, 230 to 393 cfm, 3-Speed, Black (CR1-0120-06)
- FOLLETT ICE Water Filter Cartridge (00130245)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler 4400 to 4900 cfm, 700 to 1200 sq. ft., Belt (N43/48D)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- Essick Air Evaporative Coolers