Shop All Evaporative Cooler Pads and Accessories
Essick Air
Re-Circulating Pump, 230,240V, 0.75A
Mfr # 110440
Zoro # G2011676
product price: $80.05
/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.75 A
- For Use With Residential Coolers, Flow Rate 420 gph
- Material Plastic
- Standards UL
- Voltage 230 or 240V AC
Product Information
- Brand Essick Air
- MFR # 110440
- Zoro # G2011676
- UPC # 009009910143
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Details
Max. Amps | 0.75 A |
For Use With | Residential Coolers, Flow Rate 420 gph |
Evaporative Cooler Accessory Item | Re-Circulating Pump |
Material | Plastic |
Standards | UL |
Voltage | 230 or 240V AC |
Item | Re-Circulating Pump |
Includes | Internal System Hand Held Remote |
Function | REGULATE SETTINGS |
Type | PUMP |
Description
Re-Circulating Pump, Max. Amps 0.75 A, 230 or 240V AC Voltage, Material Plastic, For Use With Residential Coolers, Flow Rate 420 gph, Includes Internal System Hand Held Remote, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DN)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- CARRIER Capac 5 Mfd 250V Rectangle (HC91PD005)
- DAYTON Duct Blower, 16 In (7H474)
- ESSICK AIR Re-Circulating Pump, 1.2A, 115V (110467 / 115V)
- ESSICK AIR Re-Circulating Pump, 115V, 1.2A (110467-1)
- ESSICK AIR Re-Circulating Pump, 230V, 0.85A (110468-1)
- ESSICK AIR Re-Circulating Pump, 0.85A, 230V (110468 / 230V)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- ESSICK AIR Bleed Off Kit, Plastic (310587)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- Essick Air Evaporative Cooler Pads and Accessories