Shop All Humidifier and Dehumidifier Parts
Essick Air
Float Rod for 4DTS 300, 4DTS 900
Mfr # 1B72087
Zoro # G3552302
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Float Rod
- Overall Width 2 in
- Compatible Manufacturer Model Number 4DTS 900
Product Information
- Brand Essick Air
- MFR # 1B72087
- Zoro # G3552302
- UPC # 043129468078
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Width | 2 in |
Details
Item | Float Rod |
Product Type | Float Rod |
Compatible Manufacturer Model Number | 4DTS 900 |
Description
Float Rod, Overall Width 2 in, Product Type Float Rod, Compatible Manufacturer Model Number 4DTS 900, Compatible Grainger Part Number 33TN59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 4" ID x 25' Length Hose (Fully Stretched) (01-W192)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- DAYTON 24" Tubeaxial Fan (166293)
- ESSICK AIR Float Rod for 800 Series and SS390DWHT (1B72125)
- ESSICK AIR RH Water BTL For, 600 Series (1B5060160)
- ESSICK AIR Left Hand End Cover for 4DTS Series (1B72336LH)
- ESSICK AIR 2PK Humidifier Filter (1040)
- ESSICK AIR 57GAL Humidifier (4DTS 900)
- ESSICK AIR Air Cleaner Filter (1051)
- ESSICK AIR Humidifier Wick Filter (1043)
- Essick Air Humidifier and Dehumidifier Parts