Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP
Mfr # 2YAE3-2HTL5
Zoro # G3221434
product price: $1,192.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Air Flow 6,500 cfm
- Voltage 230
- Motor HP 3/4
- Height 42 7/16 in
- Pump Voltage 115
Product Information
- Brand Essick Air
- MFR # 2YAE3-2HTL5
- Zoro # G3221434
- UPC # 094705422076
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Height | 42 7/16 in |
Width | 39 in |
Depth | 39 in |
Duct Opening Length | 19 3/4 in |
Duct Opening Width | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 16.4 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Carbon Pre-Filter (MD1-0023)
- NORTEC Cylinder 311, 020, 440-600/3 (1519031)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- ESSICK AIR Window Evaporative Cooler 4200 cfm, 1400 sq. ft., 13.5 gal, 1/3 HP (RN46W)
- Essick Air Evaporative Coolers