Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP
Mfr # 2YAE3-2HTL4
Zoro # G2921904
product price: $1,165.99
/ea
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 6,500 cfm
- Voltage 115
- Depth 39 in
- Operating Weight 357 lb
- Width 39 in
Product Information
- Brand Essick Air
- MFR # 2YAE3-2HTL4
- Zoro # G2921904
- UPC # 094705409299
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Depth | 39 in |
Width | 39 in |
Duct Opening Length | 19 3/4 in |
Height | 42 7/16 in |
Duct Opening Width | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 16.4 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- MCDONNELL & MILLER 92-68 Head Gasket For 94,194. (92-68)
- GATES Molded Heater Hose - Heater To Thermostat, 18451 (18451)
- DIAL MFG Bearing Pillow Block 3/4 (6642)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- Essick Air Evaporative Coolers