Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP
Mfr # 2YAE4-2HTK7
Zoro # G0577902
product price: $888.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Air Flow 4,600 cfm
- Voltage 115
- Width 34 1/8 in
- Discharge Side
- Height 34 1/2 in
Product Information
- Brand Essick Air
- MFR # 2YAE4-2HTK7
- Zoro # G0577902
- UPC # 094705422403
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Width | 34 1/8 in |
Height | 34 1/2 in |
Duct Opening Width | 17 3/4 in |
Duct Opening Length | 17 3/4 in |
Depth | 34 1/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,600 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 12.5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- DAYTON Replacement Wheel (53J561)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- CHAMPION COOLER Window Evaporative Cooler 4000 cfm, 11.0 gal, Belt (RWC44)
- Essick Air Evaporative Coolers