Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP
Mfr # 2YAE4-6AYP7
Zoro # G3444077
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,100 cfm
- Voltage 115
- Width 34 1/8 in
- Color Cool Sand
- Duct Opening Width 17 3/4 in
Product Information
- Brand Essick Air
- MFR # 2YAE4-6AYP7
- Zoro # G3444077
- UPC # 094705387856
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 34 1/8 in |
Duct Opening Width | 17 3/4 in |
Height | 34 1/2 in |
Duct Opening Length | 17 3/4 in |
Depth | 34 1/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,100 cfm, Average Coverage Area 1200 sq. ft., Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 12.5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- PARKER Filter, Dryer, Shell (P-969)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity (CB-16L)
- Essick Air Evaporative Coolers