Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal.
Mfr # 2YAE2-2HTK5
Zoro # G1135854
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3,100 cfm
- Voltage 115
- Drive With
- Pad Thickness 2 in
- Discharge Down
Product Information
- Brand Essick Air
- MFR # 2YAE2-2HTK5
- Zoro # G1135854
- UPC # 094705422267
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 13 5/8 in |
Duct Opening Length | 13 5/8 in |
Height | 33 7/16 in |
Width | 28 1/8 in |
Depth | 28 1/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 3,100 cfm, Average Coverage Area 600 to 1100 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 6.5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- ALTRONIX Relay Module 12/24VDC 75Ma DPDT, Relay, - (RB1224)
- CANARM Replacement Wheel (R-6030028)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- Essick Air Evaporative Coolers