Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal.
Mfr # 2YAE2-6AYP7
Zoro # G2479355
product price: $798.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Air Flow 3,000 cfm
- Voltage 115
- Drive Type Belt
- Duct Opening Width 13 5/8 in
- Duct Opening Length 13 5/8 in
Product Information
- Brand Essick Air
- MFR # 2YAE2-6AYP7
- Zoro # G2479355
- UPC # 094705410028
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 13 5/8 in |
Duct Opening Length | 13 5/8 in |
Depth | 28 1/8 in |
Width | 28 1/8 in |
Height | 33 7/16 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 3,000 cfm, Average Coverage Area 600 to 1100 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 6.5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x12"x12" (111-502-103)
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- HOSHIZAKI Rubber Hose (A) (4A1551-01)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 600 to 800 sq. ft., 6.5 gal, Belt (N31D)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- Essick Air Evaporative Coolers