Shop All Water Heater Controls
Essex White Rodgers
Universal Replacement Gas Control 120 Va
Mfr # 36C03A410S1
Zoro # G3292101
Free Shipping & Returns
$181.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Type NPT
- Operating Voltage 120V AC
- Outlet Connection Size 1/8 in
- Maximum Heating Capacity 2,500 BTU/ft/sq ft/hr/ Degrees F
- Standards CSA Certified
Product Information
- Brand Essex White Rodgers
- MFR # 36C03A410S1
- Zoro # G3292101
- UPC # 786710005589
- Country of Origin Mexico
- Category Water Heater Controls
Dimensions
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Details
Item | Gas Water Heater Control |
Inlet Connection Type | NPT |
Operating Voltage | 120V AC |
Maximum Heating Capacity | 2,500 BTU/ft/sq ft/hr/ Degrees F |
Standards | CSA Certified |
Features | Inlet/Outlet Reducer Bushings |
Pressure Regulation | 14 in wc |
Outlet Connection Type | NPT |
Controller Type | Gas Control |
Fuel Type | Liquid Propane, Natural Gas |
Description
Gas Water Heater Control, Fuel Type Liquid Propane, Natural Gas, Controller Type Gas Control, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Heating Capacity 2,500 BTU/ft/sq ft/hr/ Degrees F, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Features Inlet/Outlet Reducer Bushings, Operating Voltage 120V AC, Pressure Regulation 14 in wc, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- JMF Company 1/2 in. Flare X 3/8 in. D MPT Yellow Brass Inverted Elbow (4367819)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- A.O. SMITH 9004993215 Kit Eco Control (9004993215)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- ZORO SELECT DoubleThrow Limit Control, 3600W at 120V (60075)
- A.O. SMITH 9000251005 Kit W/R Mh Gas (9000251005)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- A.O. SMITH 9005044205 Aquastat Kit Control (9005044205)
- THERM-O-DISC Electric Water Heater Control Upper Thermostat with limit, 90-150 Degrees, Bulk Packed (59T/66T)
- Essex White Rodgers Water Heater Controls