Shop All Ignition Systems and Components
Essex White Rodgers
Pilot Relite Control, 24VAC, .03 Amps
Mfr # 50 59 134S1
Zoro # G0940698
Free Shipping & Returns
$123.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- For Use With 760 Igniters
- Compatible with Series 760
Product Information
- Brand Essex White Rodgers
- MFR # 50 59 134S1
- Zoro # G0940698
- UPC # 786710006432
- Country of Origin Mexico
- Category Ignition Systems and Components
Details
Item | Pilot Relite Control |
Includes | Mounting Hardware |
For Use With | 760 Igniters |
Compatible with Series | 760 |
Description
Pilot Relite Control, Compatible with Series 760, Includes Mounting Hardware, For Use With 760 Igniters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 24V Mod S/R Act w/FlgGlbLinkag (FGVL+AVKB24-MFT)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- ESSEX WHITE RODGERS Evaporative Cooler Control Kit (21D28 006)
- ARMSTRONG 21W14 101029-01 Control-Ignition (21W14)
- ICM CONTROLS 2810 Furnace Ignition Control (ICM2810)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- HONEYWELL Sv9602P4824 24V 3/4" X 3/4" (SV9602P482)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- Essex White Rodgers Ignition Systems and Components