Shop All Voltage Sensing Relays
Essex White Rodgers
Electric Heat Low Volt Relay
Mfr # 24A05Z001S1
Zoro # G0655481
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.875 in
- Switch Action SPST-Normally Open
- Width 4.5 in
- Ambient Operating Temperature -20 to +140°F
- Resistive Rating 22A, 6000W, 277 Vac
Product Information
- Brand Essex White Rodgers
- MFR # 24A05Z001S1
- Zoro # G0655481
- UPC # 786710004544
- Country of Origin Mexico
- Category Voltage Sensing Relays
Dimensions
Height | 1.875 in |
Width | 4.5 in |
Length | 2.4375 in |
Overall Dimensions | 1.88"H X 4.50"W X 2.44"D |
Details
Item - Relay | Voltage Sensing Relay |
Item | Electric Heat Low Volt Relay |
Switch Action | SPST-Normally Open |
Ambient Operating Temperature | -20 to +140°F |
Resistive Rating | 22A, 6000W, 277 Vac |
Approvals | U.L. listed and C.S.A. approved. Design complies with U.L. 873 T.I.R.E. standard (Temperature Indicating & Regulating Equipment) |
Voltage | 277 Vac/60 Hz |
Description
Electric Heat Low Volt Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- NMC Voltage Sensor Audible And Visual (AC3000)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- ATC DIVERSIFIED ELECTRONICS Single Phase Under Voltage MonitorRelay, Locknut, 12VDC (UOA-12-DLA)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- Essex White Rodgers Voltage Sensing Relays