Shop All Magnetic Contactors
Essex White Rodgers
Dc Power Contactor 586-120111
Mfr # 586 120111S1
Zoro # G0635717
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.9 in
- Width 3.3 in
- Contact Termination 5/16 in-24 UNF-2A thread
- Coil Type Isolated
- Mounting Base Standard Bracket
Product Information
- Brand Essex White Rodgers
- MFR # 586 120111S1
- Zoro # G0635717
- UPC # 786710103711
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 2.9 in |
Width | 3.3 in |
Length | 3.69 in |
Description
DC Power Solenoid, Current Rating 200 A, Contact Form SPST-NO, Coil Voltage 48 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Coil Resistance 336 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.9 in, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant, Weight 24 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC12)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- ESSEX WHITE RODGERS Contactor (120 943S1)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V02S)
- Essex White Rodgers Magnetic Contactors