Shop All DC Power Solenoids
Essex White Rodgers
DC Power Contactor
Mfr # 586 108111S1
Zoro # G3307711
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 15 V DC
- Amps 200
- Contact Form SPNO
- Duty Cycle Continuous
- Coil Termination #10-32
Product Information
- Brand Essex White Rodgers
- MFR # 586 108111S1
- Zoro # G3307711
- UPC # 786710103681
- Country of Origin Mexico
- Category DC Power Solenoids
Dimensions
Width | 3.982 in |
Length | 3.688 in |
Height | 2.797 in |
Details
Item | DC Power Solenoid |
Coil Voltage DC | 15 V DC |
Amps | 200 |
Contact Form | SPNO |
Duty Cycle | Continuous |
Coil Termination | #10-32 |
Mounting Base | Standard Bracket |
Enclosure | Water Resistant |
Contact Material | Silver Cadmium Oxide |
Coil Type | Isolated |
Contact Termination | 5/16 in-24 |
Series | 586 |
Temperature Range | -40 to 149°F |
Contact Rating | 15A |
Coil Resistance | 32.8 ohms |
Description
DC Power Solenoid, Contact Form SPNO, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Cadmium Oxide, Mounting Base Standard Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (KLDR.300)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGA024)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK252 (Q-55-252-BK)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- LEDEX Solenoid (C8-520-M-36)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (B22-1-M-36)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- LEDEX Solenoid (1500-M-1)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (C8-519-M-36)
- Essex White Rodgers DC Power Solenoids