Shop All Transformers
Essex White Rodgers
Class 2 Transformer, 50 VA, 24V AC, 120/208/240V AC
Mfr # 90-T50F3
Zoro # G3157841
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot
- Hz - Electrical 60 Hz
Product Information
- Brand Essex White Rodgers
- MFR # 90-T50F3
- Zoro # G3157841
- UPC # 786710548390
- Country of Origin China
- Category Transformers
Dimensions
Height | 2-3/4 in |
Width | 3-1/4 in |
Depth | 2-5/8 in |
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot |
Hz - Electrical | 60 Hz |
Primary Connection | Leads |
Standards | UL Listed |
Secondary Connection | Leads |
Description
50Va, 120/208/240Vpri24Sec Ftmt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- HONEYWELL At120A1004 20Va Transformer (AT120A1004)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- Essex White Rodgers Power Distribution