Shop All Transformers
Essex White Rodgers
Class 2 Transformer, 40 VA, 24V AC, 120/208/240V AC
Mfr # 90 130S1
Zoro # G0834970
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Hz - Electrical 50 Hz, 60 Hz
- Secondary Connection Screw Terminals
Product Information
- Brand Essex White Rodgers
- MFR # 90 130S1
- Zoro # G0834970
- UPC # 786710057120
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.9 in |
Width | 4.187 in |
Depth | 4.187 in |
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 40 VA |
Hz - Electrical | 50 Hz, 60 Hz |
Secondary Connection | Screw Terminals |
Primary Connection | Color Coded Pre-Stripped Leads |
Standards | UL Listed |
Description
Transformer And Relay Combination Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O (RPM12P7)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 12/24V AC, 120V AC (9070T1000D13)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T200D23)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- Essex White Rodgers Power Distribution