Shop All Voltage Sensing Relays
Essex White Rodgers
25Amp 277 Volt Relay
Mfr # 90 384S1
Zoro # G0834989
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Switch Action SPNO/SPNC
- Res DC OHMS 6050
- Coil Data Nom. Current MA 12.5
- Coil Data Nominal VA Sealed 3
Product Information
- Brand Essex White Rodgers
- MFR # 90 384S1
- Zoro # G0834989
- UPC # 786710028380
- Country of Origin China
- Category Voltage Sensing Relays
Dimensions
Height | 1.5 in |
Length | 1.27 in |
Width | 2.67 in |
Details
Item - Relay | Voltage Sensing Relay |
Item | Voltage Relay |
Switch Action | SPNO/SPNC |
Res DC OHMS | 6050 |
Coil Data Nom. Current MA | 12.5 |
Coil Data Nominal VA Sealed | 3 |
Coil Voltage | 240 Vac, 50/60 Hz |
Coils, Insulation | Class B |
Coils, Duty Cycle | Continuous |
Coils, Termination | 1/4" Quick Connect |
Coils, Operate | 85% of nominal coil voltage; 110% maximum safe operate |
Electrical | Inrush 4 VA |
Description
Voltage Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- ATC DIVERSIFIED ELECTRONICS Single Phase Under Voltage MonitorRelay, Locknut, 12VDC (UOA-12-DLA)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- Essex White Rodgers Electrical Relays