Shop All Voltage Sensing Relays
Essex White Rodgers
14 Volt Relay With L Bracket
Mfr # 120 107112S1
Zoro # G0655475
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST-NO
- Coil Type Isolated
- Amps 100
- Coil Voltage DC 14 V DC
- Contact Material Silver Alloy
Product Information
- Brand Essex White Rodgers
- MFR # 120 107112S1
- Zoro # G0655475
- UPC # 786710103261
- Country of Origin Mexico
- Category Voltage Sensing Relays
Dimensions
Width | 2.88 in |
Height | 3.09 in |
Length | 2.13 in |
Overall Dimensions | 2.13"L X 2.88"W X 3.09"H (Std. Bracket), 2.50"L X 3.00"W X 3.03"H (L-Shaped Bracket) |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 14 V DC, Duty Cycle Intermittent, Contact Termination 5/16 in-24, Coil Resistance 26 ohm, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Height 3.09 in, Length 2.13 in, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Base L-Bracket, Power Consumption 14.4 W, Resistance Properties Dust Resistant, Water Resistant, Weight 6 oz, Width 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- Essex White Rodgers Electrical Relays