Shop All Winch Accessories
Essex White Rodgers
12Vdc Solenoid 586 Series
Mfr # 586 105111S1
Zoro # G3292381
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200
- Contact Form SPST-NO
- Coil Termination #10-32 UNF-2A Thread
- Contact Termination 5/16 in-24 UNF-2A thread
- Mounting Base Standard Bracket
Product Information
- Brand Essex White Rodgers
- MFR # 586 105111S1
- Zoro # G3292381
- UPC # 786710103674
- Country of Origin Mexico
- Category Winch Accessories
Dimensions
Width | 3.3 in |
Length | 3.69 in |
Height | 2.9 in |
Details
Item | DC Power Solenoid |
Amps | 200 |
Contact Form | SPST-NO |
Coil Termination | #10-32 UNF-2A Thread |
Contact Termination | 5/16 in-24 UNF-2A thread |
Mounting Base | Standard Bracket |
Coil Type | Isolated |
Coil Voltage DC | 12 V DC |
Contact Material | Silver Alloy |
Duty Cycle | Continuous |
Enclosure | Water Resistant |
Maximum Operating Temperature | 149 Degrees F |
Current Rating | 200 A |
Coil Resistance | 21 ohm |
Minimum Operating Temperature | -40 Degrees F |
Coil Voltage | 12 V DC |
Resistance Properties | Dust Resistant, Water Resistant |
Weight | 16 oz |
Description
DC Power Solenoid, Current Rating 200 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A thread, Coil Resistance 21 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Silver Alloy, Height 2.9 in, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Water Resistant, Weight 16 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Shifter, standard series 10041X (20426)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 2" W (PE02150PY)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- BULLDOG WINCH 1.5 gallon Air Tank (42003)
- FACTOR 55 Fits 34 Shackles DRings Fits 516 Steel Cable Synthetic Winch Rope (00070-03)
- US CARGO CONTROL Strap Winder (SW5000)
- WARN INDUSTRIES WINCH ACCESSORIES, ATV CONTACTOR (63070)
- KFI Ranger Multi-Mount (UTV-875)
- Essex White Rodgers Winch Accessories