Shop All Electromagnetic Lock Activation Devices
Essex
Wave to Open Touchless Switch, SPDT
Mfr # HEW-1B
Zoro # G001212607
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Touch Switches
- Switch Action DPDT
- Supports Touchless Operation Yes
- Input Voltage 12 to 24 V AC/DC, 5VDC
- Features Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation
Product Information
- Brand Essex
- MFR # HEW-1B
- Zoro # G001212607
- UPC # 666272109270
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1 3/4 in |
Details
Item | Wave to Open Touchless Switch |
Type | No Touch Switches |
Switch Action | DPDT |
Supports Touchless Operation | Yes |
Input Voltage | 12 to 24 V AC/DC, 5VDC |
Features | Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation |
Material | Stainless Steel |
Color | Black |
Finish | Powder Coated |
Supports Operation Type | Touchless Operation |
Description
Wave to Open Touchless Switch, Type No Touch Switches, Switch Action DPDT, Material Stainless Steel, Finish Powder Coated, Width 1 3/4 in, Color Black, Input Voltage 12 to 24 V AC/DC, 5VDC, Keypad Not Applicable, Features Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMC)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- Essex Electromagnetic Lock Activation Devices