Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEW - 3W
Zoro # G300892678
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Timed DPDT Motion Detecting
- Amps AC 0.5 A @ 125 V AC
- Rating 2 A @ 30 V DC
- ADA Compliant No
Product Information
- Brand Essex
- MFR # HEW - 3W
- Zoro # G300892678
- UPC # 666272109195
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Fits Stile Width | 4 1/2 in |
Description
Touchless Switch, Type Single Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Powder Coated, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Color White, Rating 2A @ 30 V DC, Input Voltage 12 to 24V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators, Includes Mounting Hardware, Door Handing Hands-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/8 Inch X 1-5/16 Inch (P3430-VB)
- SPEC Compression Spring Music Wire, PK15 (C04800593000M)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 2"W (CG-20-4-5)
- VON DUPRIN Plate 050599 (050599)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- BEA Square Switch, Round, 6in. (10PBR1)
- Essex Electromagnetic Lock Activation Devices