Shop All Electromagnetic Lock Activation Devices
Essex
Single Gang Piezoelectric Switch, SS
Mfr # PEB-2SBLANK
Zoro # G904397739
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Graphics
- Switch Action Push Button
- Supports Touchless Operation No
- Depth 1 1/4 in
- Finish Stainless Steel
Product Information
- Brand Essex
- MFR # PEB-2SBLANK
- Zoro # G904397739
- UPC # 666272109584
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Details
Item | Single Gang Exit Button No Graphics |
Type | No Graphics |
Switch Action | Push Button |
Supports Touchless Operation | No |
Finish | Stainless Steel |
Output | 1 N/C, 1 N/O |
Input Voltage | 12 to 24V DC |
For Use With | Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock |
Rating | 2A @ 30 V DC |
Keypad | 1 Button |
ADA Compliant | No |
Performance | Heavy-Duty |
Button Color | Silver |
Operating Temp. | -40 Degrees to 160 Degrees F |
Exit Device Type | Exit Device |
Color | Silver |
Amps AC | 10 mA to 120 m |
Features | Cutting Edge Switch Technology, Vandal Resistant Construction, Weather Resistant Design |
Material | Stainless Steel |
Supports Operation Type | Push-Button Operation |
Description
Single Gang Exit Button No Graphics, Type No Graphics, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Silver, Color Silver, Rating 2A @ 30 V DC, Input Voltage 12 to 24V DC, Output 1 N/C, 1 N/O, Amps AC 10 mA to 120 m, Operating Temp. -40 Degrees to 160 Degrees F, Keypad 1 Button, For Use With Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- FJC Slim Line Sealin (4295)
- DESIGNS OF DISTINCTION Large Madeline Corbel - Hard Maple (01607315HM1)
- HEATH-ZENITH Chime Kit Wht 2Pushbuton (SL-27102-90)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- HONEYWELL Entry Deadbolt, w/Keypad, BluetoothEnabled (8812409S)
- Essex Electromagnetic Locking Systems