Essential Medical Supply W1343P Couture Offset Cane with Matching Tip - Pink Floral
Mfr # W1343P
Zoro # G503918632
Product Information
- Brand Essential Medical Supply Inc
- MFR # W1343P
- Zoro # G503918632
- UPC # 754756360450
- Country of Origin China
- Category Walking Aids
Description
The Couture Cane is High Fashion from Top to Bottom! It is the first cane that features a shaft with a designer pattern that also matches the standing cane tip. This unique set makes your cane a fun fashion accessory rather than just a medical walking stick! You have 5 attractive patterns to choose from and each aluminum cane is height adjustable from 30" to 39". Features a offset style design with a soft foam grip that is great for any hand and a strap that allows you to keep your cane with you at all times. The Super Big Foot Cane Tip will allow your cane to stand on it's own when you are shopping, eating dinner, or just relaxing at home. The tip feature 6 feet that grip the surface as you walk and the tip flexes for maximum mobility. Canes support up to 250lbs.
Specifications- Color Pink Floral
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- FIRST AID ONLY SmartCompliance Triangular Sling/Bandage, 40 x 40 x 56 (FAE-6007)
- HCS Ultrasound Gel, 8.45 oz., PK12 (HCS5006)
- DESIGN TOSCANO The Padrone Collection: Elephant Pewter Walking Stick (PA9099)
- KARMAN HEALTHCARE Karman Healthcare R-4600-BL 4 wheel Rollator-Blue (R-4600-BL)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- KARMAN HEALTHCARE Karman Healthcare R-4100N-BL 4 wheel Rollator-Blue (R-4100N-BL)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- DYNAREX Dynarex Side Style One Arm Walker (10164)
- Essential Medical Supply Inc Walking Aids