Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye
Mfr # C2001
Zoro # G804068562
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2001
- Zoro # G804068562
- UPC # 754756220013
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable.
Features:- Type - Cotton Quilted Bed/Sofa Pad.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- This Pad is perfect for cars, sofas, and liftchairs.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 24 x 35 in.
- Dimension - 0.25 x 24 x 35 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- ATLAS COMMERCIAL PRODUCTS A-Frame Banquet Chair, Burgundy (BC9BRGFB)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- DAPHNES DINNETTE Zippered Plastic Protective Mattress Cover for Hospital Beds - 1 Dozen (DA62027)
- BEAP CO Beap Co 10004-4 Disposable Bed Bug Mattress Trap - Pack of 4 (10004-4)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- CLEANBRANDS Mattress Enct CleanRest Pro HK (845168005340)
- BEAUTYREST Beautyrest BR55-0672 Heated Microfiber Mattress Pad with Scotchgard; White - Twin Extra Large (BR55-0672)
- Essential Medical Supply Inc Mattress Covers and Pads