Shop All Metal Polish and Stone Care
Essendant
Cleaner, Granite, 24Oz, PK6
Mfr # 109
Zoro # G2573678
product price: $39.89
/pk 6, $6.65/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Granite; Marble; Quartz; Onyx; Travertine; Limestone; Slate; Laminate; Porcelain; Ceramic; Tile; Fiberglass; Non-Porous Hard, Sealed Surfaces
- Fragrance Citrus
- For Use On Countertops
- Container Type Spray Bottle
- Net Weight 11.3 lbs
Product Information
- Brand Essendant
- MFR # 109
- Zoro # G2573678
- UPC # 041598001093
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 24 oz |
Details
Chemicals For Use On | Granite; Marble; Quartz; Onyx; Travertine; Limestone; Slate; Laminate; Porcelain; Ceramic; Tile; Fiberglass; Non-Porous Hard, Sealed Surfaces |
Fragrance | Citrus |
Item | Granite Cleaner and Polish |
For Use On | Countertops |
Container Type | Spray Bottle |
Net Weight | 11.3 lbs |
Form | Liquid |
Standards | Good Housekeeping Seal of Approval |
Capacity | 24 oz |
Surfaces for Use On | Granite |
Description
Granite Cleaner and Polish, Container Size 24 oz, Surfaces for Use On Granite, Flash Point Greater than 200 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369417B09 (369417B09)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- ETTORE Lightweight Lambswool Duster, White (ETO48720)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMBG)
- ESSENDANT Cleaner, Granite, 24Oz (109EA)
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- PERFORMANCE PLUS Oil-Based Stainless Polish, AC 20oz., PK6 (P841)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- CLAIRE Stainless Steel Polish & Cleaner oil base, 20oz (CL841-1)
- Essendant Metal Polish and Stone Care