Shop All Prescription Insert Holders
Ess
U-Rx Insert
Mfr # 740-0433
Zoro # G5096637
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESS Profile NVG Goggle, ESS Profile TurboFan Goggle, ESS FirePro Goggle, ESS Crossbow Eyeshield, ESS Crosshair Eyeshield, ESS Suppressor Eyeshield
- Frame Material Nylon
- Includes A black Nylon-framed U-Rx(TM) Prescription Carrier, black ESS goggle adapter for Profile(TM) Series goggles, black ESS nosepiece for ESS Crossbow(TM), Suppressor(TM), Crosshair(TM)
- Attachment Type Clip; Snap-On
- Compatible with Series Cross Series Eyeshields, Influx Goggle, Profile NVG Goggle
Product Information
- Brand Ess
- MFR # 740-0433
- Zoro # G5096637
- UPC # 811533015603
- Country of Origin United States
- Category Prescription Insert Holders
Details
Item | RX Insert |
For Use With | ESS Profile NVG Goggle, ESS Profile TurboFan Goggle, ESS FirePro Goggle, ESS Crossbow Eyeshield, ESS Crosshair Eyeshield, ESS Suppressor Eyeshield |
Frame Material | Nylon |
Includes | A black Nylon-framed U-Rx(TM) Prescription Carrier, black ESS goggle adapter for Profile(TM) Series goggles, black ESS nosepiece for ESS Crossbow(TM), Suppressor(TM), Crosshair(TM) |
Attachment Type | Clip; Snap-On |
Compatible with Series | Cross Series Eyeshields, Influx Goggle, Profile NVG Goggle |
Compatible with Product Type | Goggles |
Description
RX Insert, Attachment Type Clip; Snap-On, Compatible with Product Type Goggles, Compatible with Series Cross Series Eyeshields, Influx Goggle, Profile NVG Goggle, For Use With ESS Profile NVG Goggle, ESS Profile TurboFan Goggle, ESS FirePro Goggle, ESS Crossbow Eyeshield, ESS Crosshair Eyeshield, ESS Suppressor Eyeshield, Frame Color Black, Frame Material Nylon, Includes Black ESS Goggle, Black ESS Nosepiece, Black Nylon-Framed U-Rx(TM) Prescription Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- ESS Vice Rx Insert (740-0308)
- ESS CDI Rx Inserts (740-0312)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- MCR SAFETY Hornet RX Insert, Black, Polycarbonate (HDXINSERT)
- PYRAMEX Prescription Insert Holder, Nylon Frame (RX6400)
- Ess Eyewear Accessories