Shop All Safety Glasses
Ess
Safety Glasses, Interchangeable Lenses Scratch-Resistant
Mfr # EE9018-07
Zoro # G6210745
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Tan
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Ess
- MFR # EE9018-07
- Zoro # G6210745
- UPC # 841181100017
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Tan |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rollbar |
UV Protection | 100% UVA/UVB |
Standards | ANSI Z87.1 2015, MIL-PRF 32432, EN 166 |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Black Elastic Retention Strap, Black Microfiber Cleaning Pouch, Black Zippered Hard Case, ESS Sticker, Pair Clear Rollbar(TM) Lenses, Pair Smoke Gray Rollbar(TM) Lenses, Replacement Lens Pouch, Terrain Tan Rollbar(TM) Frame with Silver ESS icons |
X-Ray Detectable | No |
Frame Type | Full-Frame |
Arm Color | Tan |
Arm Tip Type | Flexible |
Frame Style | Traditional |
Description
Safety Glasses, Series ROLLBAR(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size L, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 5.11 3-in-1 Parka, L, Reflective Yellow (48033)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0066-RD_14x10 (LCU3-0066-RD_14x10)
- NMC Danger Watch Out For Moving Equipment Sign (D467R)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-04)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-06)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9019-03)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0458)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TSK236VS)
- Ess Eye Protection