Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, FirePro, Clear
Mfr # 740-0113
Zoro # G5096673
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With FirePro(TM) Goggles
- Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
- Lens Material Polycarbonate
Product Information
- Brand Ess
- MFR # 740-0113
- Zoro # G5096673
- UPC # 811533012008
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | FirePro(TM) Goggles |
Standards | ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013 |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Compatible with Brand | ESS |
Compatible with Manufacturer Model Number | 740-0377, 740-0378 |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | Goggles |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Series | FirePro, Profile NVG, Profile TurboFan |
Compatible with Grainger Part Number | 36Y133, 36Y134 |
Compatible with Manufacturer Part Number | 740-0377, 740-0378 |
Compatible Manufacturer Part Number | 740-0377, 740-0378 |
Compatible Grainger Part Number | 36Y133, 36Y134 |
Compatible with Manufacturer Model Number [NEW] | 740-0377, 740-0378 |
Compatible Manufacturer Model Number | 740-0377, 740-0378 |
For Use with Mfr. Model Number | 740-0377, 740-0378 |
For Use With Mfr. Model Number | 740-0377, 740-0378 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 36Y133, 36Y134, Compatible with Manufacturer Model Number 740-0377, 740-0378, Compatible with Product Type Goggles, Compatible with Series FirePro, Profile NVG, Profile TurboFan, Eyewear Size Universal, For Use With FirePro(TM) Goggles, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (T1-1006-EG_24x24)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- ESS Replacement Lens, Mirrored Gray, +2.2, PC (740-0601)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ERGODYNE Ergodyne® Arsenal® 5020 Duffel Bag, Poly, Small (13320)
- Ess Protective Eyewear Accessories